Skip Content
HELICAL INSERT,SS,M10 X 1.00,10MM L close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HELICAL INSERT,SS,M10 X 1.00,10MM L

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG5WZN6
  • Mfr. Model # 5WZN6
  • UNSPSC # 31162802
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.03 lbs

Technical Specs

  • Length 10mm
  • Material 304 Stainless Steel
  • Application For Metal
  • Package Quantity 10
  • Item Helical Insert
  • Tensile Strength (PSI) 200,000
  • Internal Thread Size M10 x 1
  • Drill Size 10.3mm
  • Type Free Running
  • Thread Type Metric Fine
  • Rockwell Hardness C43-C50
  • Tap Sizes M10 x 1.00
  • Free Coil Dia. 12.50mm
  • Thread Direction Right Hand

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list