Skip Content
HELICAL INSERT,SS,8-32,0.246 IN L,P close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HELICAL INSERT,SS,8-32,0.246 IN L,P

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG5UTZ0
  • Mfr. Model # 5UTZ0
  • UNSPSC # 31162802
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.01 lbs

Technical Specs

  • Application For Metal
  • Item Helical Insert
  • Length 0.246"
  • Material 304 Stainless Steel
  • Tensile Strength (PSI) 200,000
  • Package Quantity 10
  • Type Free Running
  • Drill Size 11/64"
  • Internal Thread Size 8-32
  • Thread Type UNC
  • Rockwell Hardness C43-C50
  • Thread Direction Right Hand
  • Tap Sizes 8-32
  • Free Coil Dia. 0.220"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list