Skip Content
HELICAL INSERT,SS,3/4-16,0.750 IN L close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HELICAL INSERT,SS,3/4-16,0.750 IN L

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG5WZH8
  • Mfr. Model # 5WZH8
  • UNSPSC # 31162802
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.08 lbs

Technical Specs

  • Application For Metal
  • Length 0.750"
  • Item Helical Insert
  • Material 304 Stainless Steel
  • Package Quantity 5
  • Tensile Strength (PSI) 200,000
  • Type Free Running
  • Drill Size 49/64"
  • Internal Thread Size 3/4-16
  • Thread Type UNF
  • Tap Sizes 3/4-16
  • Thread Direction Right Hand
  • Rockwell Hardness C43-C50
  • Free Coil Dia. 0.901"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list