HELICAL INSERT,SS,10-32,0.285 IN L, close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

HELICAL INSERT,SS,10-32,0.285 IN L,

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG5WZY1
  • Mfr. Model # 5WZY1
  • UNSPSC # 31162802
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.01 lbs

Technical Specs

  • Application For Metal
  • Item Helical Insert
  • Package Quantity 10
  • Material 304 Stainless Steel
  • Length 0.285"
  • Tensile Strength (PSI) 200,000
  • Type Screw Locking
  • Tap Sizes 10-32
  • Internal Thread Size 10-32
  • Drill Size 13/64"
  • Thread Type UNF
  • Thread Direction Right Hand
  • Free Coil Dia. 0.256"
  • Rockwell Hardness C43-C50

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list