Skip Content
HELICAL INSERT,SS,10-24,0.285 IN L, close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HELICAL INSERT,SS,10-24,0.285 IN L,

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG5UTZ3
  • Mfr. Model # 5UTZ3
  • UNSPSC # 31162802
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.01 lbs

Technical Specs

  • Application For Metal
  • Item Helical Insert
  • Length 0.285"
  • Material 304 Stainless Steel
  • Package Quantity 10
  • Tensile Strength (PSI) 200,000
  • Drill Size 13/64"
  • Type Free Running
  • Internal Thread Size 10-24
  • Tap Sizes 10-24
  • Thread Type UNC
  • Rockwell Hardness C43-C50
  • Thread Direction Right Hand
  • Free Coil Dia. 0.259"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list