Skip Content
HELICAL INSERT,SS,10-24,0.190 IN L, close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HELICAL INSERT,SS,10-24,0.190 IN L,

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG5UTZ2
  • Mfr. Model # 5UTZ2
  • UNSPSC # 31162802
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.01 lbs

Technical Specs

  • Item Helical Insert
  • Application For Metal
  • Length 0.190"
  • Package Quantity 10
  • Tensile Strength (PSI) 200,000
  • Material 304 Stainless Steel
  • Internal Thread Size 10-24
  • Type Free Running
  • Tap Sizes 10-24
  • Drill Size 13/64"
  • Thread Type UNC
  • Rockwell Hardness C43-C50
  • Thread Direction Right Hand
  • Free Coil Dia. 0.259"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list