Skip Content
HELICAL INSERT,SS,1/4-28,0.375 IN L close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HELICAL INSERT,SS,1/4-28,0.375 IN L

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG5UUE2
  • Mfr. Model # 5UUE2
  • UNSPSC # 31162802
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.02 lbs

Technical Specs

  • Application For Metal
  • Length 0.375"
  • Material 304 Stainless Steel
  • Package Quantity 10
  • Item Helical Insert
  • Tensile Strength (PSI) 200,000
  • Type Free Running
  • Internal Thread Size 1/4-28
  • Tap Sizes 1/4-28
  • Rockwell Hardness C43-C50
  • Thread Type UNF
  • Drill Size 17/64"
  • Free Coil Dia. 0.326"
  • Thread Direction Right Hand

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list