HELICAL INSERT,SS,1/2-13,0.750 IN L close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

HELICAL INSERT,SS,1/2-13,0.750 IN L

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG5WZW1
  • Mfr. Model # 5WZW1
  • UNSPSC # 31162802
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.06 lbs

Technical Specs

  • Item Helical Insert
  • Application For Metal
  • Package Quantity 5
  • Material 304 Stainless Steel
  • Length 0.750"
  • Tensile Strength (PSI) 200,000
  • Type Screw Locking
  • Drill Size 33/64"
  • Internal Thread Size 1/2-13
  • Tap Sizes 1/2-13
  • Rockwell Hardness C43-C50
  • Thread Type UNC
  • Free Coil Dia. 0.622"
  • Thread Direction Right Hand

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list