Skip Content
HEIGHT GAGE ELECTRONIC 0-24 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HEIGHT GAGE ELECTRONIC 0-24 IN

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW2YND6
  • Mfr. Model # 2YND6
  • UNSPSC # 41111614
  • CATALOGUE PAGE # 701
  • Shipping Weight 1.0 lbs

Product Details

Height Gage, Electronic Digital, Range 0-24 In/0-600mm, Resolution 0.0005 In/0.01mm, Accuracy +/-0.002 In, Display LCD, Features Zero Set, Preset, Hold/Data, Inch/Millimeter, Data Output, Construction Steel, Base Cast Iron, Screw Clamp Lever Locks Scriber at Any Position, Mechanism Feed Wheel, Battery CR2032, Includes Carbide Tip Scriber.

Technical Specs

  • Type Electronic
  • Accuracy +/-0.002"
  • Features Zero Set, Preset, Hold/Data, Inch/Millimeter, Data Output
  • Includes Carbide Tip Scriber
  • Base Cast Iron
  • Item Height Gage
  • Battery CR2032
  • Construction Steel
  • Display LCD
  • Resolution 0.0005"/0.01mm
  • Range 0 to 24"/0 to 600mm
  • Mechanism Feed Wheel
  • Screw Clamp Lever Locks Scriber at Any Position

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list