!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
DIGITAL HEIGHT GAUGE, 0 IN TO 12 IN/0 TO 30MM RANGE, +/-015 IN ACCURACY

DIGITAL HEIGHT GAUGE, 0 IN TO 12 IN/0 TO 30MM RANGE, +/-015 IN ACCURACY

WESTWARD

DIGITAL HEIGHT GAUGE, 0 IN TO 12 IN/0 TO 30MM RANGE, +/-015 IN ACCURACY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
DIGITAL HEIGHT GAUGE, 0 IN TO 12 IN/0 TO 30MM RANGE, +/-015 IN ACCURACY

DIGITAL HEIGHT GAUGE, 0 IN TO 12 IN/0 TO 30MM RANGE, +/-015 IN ACCURACY

WESTWARD

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $942.46 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/2023?hybris=true
  • Item # WSW2YND4
  • Mfr. Model # 2YND4
  • UNSPSC # 41111614
  • CATALOGUE PAGE # 1992
  • Shipping Weight 15.77 lbs

Product Details

Height Gage, Electronic Digital, Range 0-12 In/0-300mm, Resolution 0.0005 In/0.01mm, Accuracy +/-0.0015 In, Display LCD, Features Zero Set, Preset, Hold/Data, Inch/Millimeter, Data Output, Construction Steel, Base Cast Iron, Screw Clamp Lever Locks Scriber at Any Position, Mechanism Feed Wheel, Battery CR2032, Includes Carbide Tip Scriber.

Technical Specs

  • Item Digital Height Gauge
  • Resolution 0.0005 in/0.01 mm
  • SPC Output No
  • Dimension Type Inch/Metric
  • Height Measurement Type 1D
  • Maximum Measurement - Inch 12 in
  • Minimum Measurement - mm 0 mm
  • Travel Type Feed Wheel
  • Construction Steel
  • Functions Abs/Inc, Hold, Inch/Metric Conversion, On/Off, Zero
  • Includes Carbide Tipped Scriber
  • Includes Case Yes
  • Linear Encoder Type Capacitive
  • Repeatability 1 Division
  • Range 0 in to 12 in/0 mm to 300 mm
  • Accuracy +/-0.0015 in
  • Beam Style Single-Pole
  • Display Type LCD
  • Includes Display yes
  • Maximum Measurement - mm 150 mm
  • Operation Type Digital
  • Base Material Cast Iron
  • Features Data Output, Hold/Data, Inch/Millimeter, Preset, Zero Set
  • Included Locking Mechanism Clamp Lever
  • Includes Battery yes
  • Includes Fine Adjustment No
  • Power Source CR2032 Battery
  • Series Z-Height

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list