Skip Content
HEELSTOP TRACTION FOR ICE - XLARGE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HEELSTOP TRACTION FOR ICE - XLARGE

DEVISYS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GLNK1XL
  • Mfr. Model # K1XL
  • UNSPSC # 46181606
  • CATALOGUE PAGE # 2652
  • Shipping Weight 1.0 lbs

Technical Specs

  • Colour Black
  • Size X-Large
  • Dimensions 6" x 4" x 4"
  • Item Traction Aid
  • Gender Unisex
  • Material TR Rubber, Tungsten Carbide

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list