Skip Content
HEELSTOP TRACTION FOR ICE - LARGE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HEELSTOP TRACTION FOR ICE - LARGE

DEVISYS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GLNK1L
  • Mfr. Model # K1L
  • UNSPSC # 46181606
  • CATALOGUE PAGE # 2652
  • Shipping Weight 1.0 lbs

Technical Specs

  • Dimensions 6" x 4" x 4"
  • Colour Black
  • Material TR Rubber, Tungsten Carbide
  • Item Traction Aid
  • Size Large
  • Gender Unisex

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list