Skip Content
HEEL JAW + PIN 36 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HEEL JAW + PIN 36 IN

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW31D069
  • Mfr. Model # 31D069
  • UNSPSC # 27111708
  • CATALOGUE PAGE # 254
  • Shipping Weight 0.55 lbs

Product Details

Heel Jaw + Pin, 36 inches.

Technical Specs

  • Item Replacement Heel Jaw and Pin
  • Material Carbon Steel
  • For Use With 36" Pipe Wrench
  • Overall Length 2-13/32"
  • Type Pipe Wrench

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list