HEEL JAW + PIN 24 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

HEEL JAW + PIN 24 IN

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW31D068
  • Mfr. Model # 31D068
  • UNSPSC # 27111708
  • CATALOGUE PAGE # 254
  • Shipping Weight 0.3 lbs

Product Details

Heel Jaw + Pin, 24 inches.

Technical Specs

  • For Use With 24" Pipe Wrench
  • Item Replacement Heel Jaw and Pin
  • Material Carbon Steel
  • Type Pipe Wrench
  • Overall Length 1-49/64"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list