HEEL JAW + PIN 12 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.

HEEL JAW + PIN 12 IN

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW31D065
  • Mfr. Model # 31D065
  • UNSPSC # 27111708
  • CATALOGUE PAGE # 254
  • Shipping Weight 0.15 lbs

Product Details

Heel Jaw + Pin, 12 inches.

Technical Specs

  • Item Replacement Heel Jaw and Pin
  • For Use With 12" Pipe Wrench
  • Material Carbon Steel
  • Overall Length 1-5/16"
  • Type Pipe Wrench

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list