Skip Content
HEEL JAW + PIN 10 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HEEL JAW + PIN 10 IN

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW31D064
  • Mfr. Model # 31D064
  • UNSPSC # 27111708
  • CATALOGUE PAGE # 254
  • Shipping Weight 0.1 lbs

Product Details

Heel Jaw + Pin, 10 inches.

Technical Specs

  • Item Replacement Heel Jaw and Pin
  • For Use With 10" Pipe Wrench
  • Material Carbon Steel
  • Type Pipe Wrench
  • Overall Length 1-7/64"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list