Skip Content
HEDGE SHEARS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HEDGE SHEARS

BAHCO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BHCP51F
  • Mfr. Model # P51F
  • UNSPSC # 27112007
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.45 lbs

Product Details

High quality shears for professional use in parks, vineyards, estates and particularly for topiary art work. Partly serrated edge for cutting up to 0.6 inch thick branches. Reduced fatigue through superior cutting performance and very comfortable handling

Technical Specs

  • Overall Length 23"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list