HEAVYWEIGHT KNIT GLOVE,POLY/COTTON, close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

HEAVYWEIGHT KNIT GLOVE,POLY/COTTON,

CONDOR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CDR4JF62
  • Mfr. Model # 4JF62
  • UNSPSC # 46181504
  • CATALOGUE PAGE # 2415
  • Shipping Weight 0.15 lbs

Technical Specs

  • Application Assembly, Parts Handling, General Maintenance and Material Handling
  • Gauge 7
  • Colour Natural
  • Material Polyester/Cotton
  • Item Knit Gloves
  • Cuff Knit Wrist
  • Thumb Style Wing
  • Finger Style Full Finger
  • Glove Coating Coverage None
  • Glove Color Family Neutral
  • Glove Size Large
  • Glove Coating Finish None
  • Glove Coating Material Uncoated
  • Glove Style Knit

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list