HEAVYWEIGHT KNIT GLOVE,POLY/COTTON, close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

HEAVYWEIGHT KNIT GLOVE,POLY/COTTON,

CONDOR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CDR2UTZ3
  • Mfr. Model # 2UTZ3
  • UNSPSC # 46181504
  • CATALOGUE PAGE # 2415
  • Shipping Weight 0.07 lbs

Technical Specs

  • Colour Natural
  • Item Knit Gloves
  • Application General Maintenance, Material Handling, Assembly, Shipping, and Receiving
  • Gauge 13
  • Material Polyester/Cotton
  • Finger Style Full Finger
  • Cuff Knit Wrist
  • Thumb Style Wing
  • Glove Color Family Neutral
  • Glove Size Small
  • Glove Coating Coverage None
  • Glove Coating Finish None
  • Glove Style Knit
  • Glove Coating Material Uncoated

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list