HEAVYWEIGH KNIT GLOVE,POLY/COTTON,P close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

HEAVYWEIGH KNIT GLOVE,POLY/COTTON,P

CONDOR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CDR5JK53
  • Mfr. Model # 5JK53
  • UNSPSC # 46181504
  • CATALOGUE PAGE # 2415
  • Shipping Weight 0.1 lbs

Technical Specs

  • Colour White
  • Item Knit Gloves
  • Gauge 7
  • Application Assembly, Parts Handling, General Maintenance and Material Handling
  • Material Polyester/Cotton
  • Cuff Knit Wrist
  • Finger Style Full Finger
  • Thumb Style Wing
  • Glove Size Small
  • Glove Coating Coverage None
  • Glove Color Family White
  • Glove Coating Material Uncoated
  • Glove Coating Finish None
  • Glove Style Knit

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list