Skip Content
HEAVYMETAL PART B 1 GAL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HEAVYMETAL PART B 1 GAL

RUST-OLEUM

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RLM280954
  • Mfr. Model # 280954
  • UNSPSC # 23153800
  • CATALOGUE PAGE # N/A
  • Shipping Weight 11.0 lbs

Technical Specs

  • Colour Translucent
  • Finish High Gloss
  • For Use With Part A, Color Additives
  • Size 2 gal Part A and 1 gal Part B
  • Item Activator
  • Base Type Solvent
  • Coverage 90 - 100 sq.ft./gal.
  • Application Method Squeegee, Brush, Roll
  • Dry Time 12 - 16 hr.
  • Exposure Conditions Interior, Exterior, Commercial
  • Cure Time 24 hr.
  • VOC Content Less than 10 g/l
  • Dry Time Recoat 12 hr. - 7 days
  • Application Temperature 40 Degrees F - 90 Degrees F
  • Resin Type Polyurea

Compliance and Restrictions

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list