Skip Content
HEAVYMETAL ADDITIVE EARTHBROWN 12OZ close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HEAVYMETAL ADDITIVE EARTHBROWN 12OZ

CONCRETE SAVER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RLM280926
  • Mfr. Model # 280926
  • UNSPSC # 23153800
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Technical Specs

  • Colour Earth Brown
  • For Use With Heavy Metal System
  • Item Additive
  • Size 12 oz.
  • Finish High Gloss
  • Exposure Interior or Exterior
  • Dry Time 24 hr.
  • Base Type Tint
  • Coverage 90-100 sq. ft./gal.
  • Application Method Mix

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list