Skip Content
HEAVY HEX NUT A563-DH 1-8 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HEAVY HEX NUT A563-DH 1-8

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBU04026.100.0001
  • Mfr. Model # U04026.100.0001
  • UNSPSC # 31161614
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.12 lbs

Technical Specs

  • Item Hex Nut
  • Includes Bolt, Nut
  • Finish Plain
  • Material Carbon Steel
  • Package Quantity 5
  • Tensile Strength (PSI) 1,05,000
  • Type Hex Nut
  • Overall Length 8"
  • Grade DH
  • Thread Size 1"-8
  • Thread Length 1-1/2"
  • Thread Type UNC
  • Rockwell Hardness C25 - C34 (1/2" - 1"), C19 - C30 (1-1/8" - 1-1/2")
  • Meets/Exceeds ASTM A325-1, ASTM A563-C
  • Thread Direction Right Hand
  • Head Height 63/64"
  • Head Dia. 1-5/8"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list