Skip Content
HEAVY HEX NUT A563-DH 1.1/8-7 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HEAVY HEX NUT A563-DH 1.1/8-7

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBU04026.112.0001
  • Mfr. Model # U04026.112.0001
  • UNSPSC # 31161614
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.95 lbs

Technical Specs

  • Finish Plain
  • Package Quantity 10
  • Includes Bolt
  • Material Carbon Steel
  • Item Hex Nut
  • Tensile Strength (PSI) 1,05,000
  • Type Hex Nut
  • Thread Size 1-7/64"
  • Grade DH
  • Overall Length 3-1/2"
  • Thread Type UNC
  • Meets/Exceeds ASTM A325-1
  • Thread Direction Right Hand
  • Thread Length 1-1/4"
  • Rockwell Hardness C25 - C34 (1/2" - 1"), C19 - C30 (1-1/8" - 1-1/2")
  • Head Dia. 1-13/16"
  • Head Height 1-7/64"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list