HEAVY HEX NUT A563-C 1.1/8-7 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

HEAVY HEX NUT A563-C 1.1/8-7

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBU04025.112.0001
  • Mfr. Model # U04025.112.0001
  • UNSPSC # 31161614
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.95 lbs

Technical Specs

  • Item Hex Nut
  • Includes Bolt
  • Tensile Strength (PSI) 1,05,000
  • Thread Length 1-1/4"
  • Rockwell Hardness C25 - C34 (1/2" - 1"), C19 - C30 (1-1/8" - 1-1/2")
  • Head Dia. 1-13/16"
  • Head Height 1-7/64"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list