Skip Content
HEAVY HEX NUT A563-C 1.1/4-7 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HEAVY HEX NUT A563-C 1.1/4-7

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBU04025.125.0001
  • Mfr. Model # U04025.125.0001
  • UNSPSC # 31161614
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.92 lbs

Technical Specs

  • Includes Bolt
  • Finish Plain
  • Material Carbon Steel
  • Item Hex Nut
  • Package Quantity 10
  • Type Hex Nut
  • Tensile Strength (PSI) 1,05,000
  • Overall Length 2-1/2"
  • Thread Size 1-1/4"-7
  • Grade C
  • Thread Length 1-1/4"
  • Rockwell Hardness C25 - C34 (1/2" - 1"), C19 - C30 (1-1/8" - 1-1/2")
  • Meets/Exceeds ASTM A325-1
  • Thread Direction Right Hand
  • Thread Type UNC
  • Head Dia. 2"
  • Head Height 1-7/32"

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List