HEAVY DUTYDRAG HARROW 4FT. WX5FT. L close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

HEAVY DUTYDRAG HARROW 4FT. WX5FT. L

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW46V236
  • Mfr. Model # 46V236
  • UNSPSC # 21101502
  • CATALOGUE PAGE # 348
  • Shipping Weight 145.4 lbs

Technical Specs

  • Item Drag Harrow
  • For Use With ATVs, Tractors
  • Length 5 ft.
  • Width 4 ft.
  • Material Steel
  • Number of Tines 36

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list