Skip Content
HEAVY DUTY ZIPPER KNIFE CUTTER,3 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HEAVY DUTY ZIPPER KNIFE CUTTER,3 IN

ZIPWALL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG32V069
  • Mfr. Model # 32V069
  • UNSPSC # 25174403
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.005 lbs

Technical Specs

  • Colour Red
  • For Use With ZipWall Heavy Duty Zipper
  • Height 3"
  • Item Dust Barrier Zipper Knife Cutter
  • Construction Plastic

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list