HEAVY DUTY WORK BENCH #95 GRAY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

HEAVY DUTY WORK BENCH #95 GRAY

DURHAM

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DHMHWB3660-95
  • Mfr. Model # HWB3660-95
  • UNSPSC # 24102006
  • CATALOGUE PAGE # 2029
  • Shipping Weight 353.0 lbs

Product Details

Top is 3/16 inch thick reinforced steel plate. 7 gauge steel corner gussets for added strength. Legs are 2 inch x 2 inch x 1/4 inch solid steel angle iron. Choose from 48 inch, 60 inch and 72 inch widths. Units are either 30 inch or 36 inch deep and work

Technical Specs

  • Depth 36"
  • Finish Powder Coated
  • Includes Lower Shelf
  • Height 34"
  • Item Workbench
  • Width 60"
  • Load Capacity 14,000 lbs.
  • Top Thickness 1/4" Steel Top
  • Colour Gray
  • Gauge 12 ga.
  • Edge Type Radius
  • Workbench/Workstation Item Workbench
  • Workbench/Table Leg Type Straight
  • Workbench/Table Frame Material Steel
  • Workbench/Table Surface Material Steel
  • Workbench/Table Assembly Assembled

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list