Skip Content
HEAVY DUTY WORK BENCH,30X72X34 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HEAVY DUTY WORK BENCH,30X72X34

DURHAM

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DHMDWB3072BE-PB95
  • Mfr. Model # DWB3072BE-PB95
  • UNSPSC # 23152200
  • CATALOGUE PAGE # N/A
  • Shipping Weight 258.0 lbs

Technical Specs

  • Depth 30"
  • Finish Powder Coated
  • Includes Lower Shelf with 500 lbs. Capacity and Pegboard Panel
  • Height 34"
  • Item Workbench
  • Width 72"
  • Load Capacity 4,000 lbs.
  • Top Thickness 12 ga.
  • Workbench/Table Assembly Assembled
  • Colour Gray
  • Edge Type Radius
  • Workbench/Workstation Item Workbench
  • Workbench/Table Surface Material Steel
  • Workbench/Table Leg Type Straight
  • Workbench/Table Frame Material Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list