HEAVY-DUTY VACUUM, 6 QT TANK, 120 V close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited.

HEAVY-DUTY VACUUM, 6 QT TANK, 120 V

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DTN1UG82
  • Mfr. Model # 1UG82
  • UNSPSC # 47121602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 20.3 lbs

Technical Specs

  • Item Heavy Duty Back Pack
  • Hz 60
  • Includes 5 ft. x 1-1/2" Locking Swivel Hose, (2) Lightweight Aluminum Wands, Multisurface Floor Nozzle, Micro-lined Collection and Cloth Filter
  • Voltage 120
  • Standards UL/CSA
  • Vacuum Product Grouping Backpack Vacuum Cleaners
  • Vacuum Capacity 1-3/4 gal.
  • Vacuum Filter Cloth

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list