HEAVY DUTY STAY ROLLER,2X4 3/4X2 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

HEAVY DUTY STAY ROLLER,2X4 3/4X2 IN

NATIONAL HARDWARE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3EJA3
  • Mfr. Model # 3EJA3
  • UNSPSC # 30171503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.23 lbs

Technical Specs

  • Finish Zinc
  • For Use With 450 lbs., 600 lbs. and 1,000 lbs. Steel Track
  • Height (In.) 4-3/4
  • Item Heavy-Duty Stay Roller
  • Material Steel
  • Length (In.) 2
  • Max. Wheel Dia. (In.) 2
  • Package Quantity 1
  • Stanley Class Number 131524
  • Stanley EDP Number 319
  • Width (In.) 2
  • Bearings Delrin
  • Hardware Included
  • Roller Width/Dia. (In.) No Roller

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list