Skip Content
HEAVY DUTY STAPLES 1/4 1,000 UNITS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HEAVY DUTY STAPLES 1/4 1,000 UNITS

STANLEY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # STTTRA704T
  • Mfr. Model # TRA704T
  • UNSPSC # 31162404
  • CATALOGUE PAGE # 1092
  • Shipping Weight 0.25 lbs

Product Details

Heavy-duty staples. Size 1/4 inch.

Technical Specs

  • Colour Silver
  • For Use With TR100, TR200, TRE500 series, PHT150, PHT250 and Arrow(R) T-50
  • Crown Width (In.) 27/64
  • Item Heavy Duty Staples
  • Leg Length (In.) 1/4
  • Type Heavy Duty
  • Package Quantity 1000
  • Construction Galvanized Steel
  • Gauge 24

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list