Skip Content
HEAVY DUTY STAPLES 1/2IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HEAVY DUTY STAPLES 1/2IN

STANLEY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # STTTRA708-5C
  • Mfr. Model # TRA708-5C
  • UNSPSC # 31162404
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.75 lbs

Technical Specs

  • Crown Width (In.) 27/64
  • Colour Silver
  • For Use With TR100, TR200, TRE500 series, PHT150, PHT250 and Arrow(R) T-50
  • Item Heavy Duty Staples
  • Leg Length (In.) 1/2
  • Type Heavy Duty
  • Construction Steel, Chisel Point
  • Package Quantity 5000

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list