HEAVY DUTY STAPLE/NAIL GUN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

HEAVY DUTY STAPLE/NAIL GUN

STANLEY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # STTTR250
  • Mfr. Model # TR250
  • UNSPSC # 44121615
  • CATALOGUE PAGE # 1092
  • Shipping Weight 1.6 lbs

Product Details

Works as a staple gun, brad nailer, cable tacker and wire tacker. All-metal drive channel. Less force to squeeze and more driving power. Heavy-duty aircraft aluminum housing. Hi/lo power lever for hard and soft materials. Flush-nose design solves the problem of stapling in tight spots.

Technical Specs

  • Features Hi/Lo Power Adjustment, 2-in-1 Stapler/Brad Nailer
  • For Use With Mfr. No. Tra704T, Tra705T, Tra706T, Tra708T, Tra709T, Tra704Sst, Tra706Sst, Tra708Sst Staples, Mfr. No. Swkbn050S, Swkbn625S Brad Nails
  • Item Staple/Nail Gun
  • Nail Capacity 84
  • Overall Length 7"
  • Staple Type Narrow Crown
  • Nail Type Brad Nail
  • Staple Capacity 84
  • Includes Stapler Only
  • Body Material Aircraft Aluminium
  • Power Source Manual
  • Body Colour Gray/Black
  • Primary Application General Purpose
  • Leg Length 1/4" to 9/16"
  • Crown Width 27/64"
  • Fits Wire Dia. Not Specified
  • Nail Length 1/2" - 5/8"
  • Duty Rating Heavy Duty

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list