Skip Content
HEAVY DUTY SHELF BRACKET,WHITE,500 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HEAVY DUTY SHELF BRACKET,WHITE,500

JOHN STERLING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4DNT9
  • Mfr. Model # 4DNT9
  • UNSPSC # 31162501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.29 lbs

Technical Specs

  • Colour White
  • Extended Length (In.) -
  • Finish -
  • For Use With -
  • Includes -
  • Height (In.) 12-1/2
  • Item Heavy Duty Shelf Bracket
  • Load Capacity (Lb.) 500
  • Length (In.) 19-3/4
  • Material Steel
  • Max. Opening (In.) -
  • Max. Rod Dia. (In.) -
  • Number of Holes -
  • Max. Panel Thickness (In.) -
  • Package Quantity 1
  • Size (In.) -
  • Stanley Class Number -
  • Thickness (In.) -
  • Torque (In.-Lbs.) -
  • Type -
  • Width (In.) -
  • Hand -
  • Holds -
  • Hardware Not Included
  • Screw Size -
  • Opening Angle (Deg.) -
  • Min. Opening Depth (In.) -
  • Max. Angle (Deg.) -
  • Min. Opening Width (In.) -

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list