HEAVY DUTY SHELF,304SS,48X5.2X4.13 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

HEAVY DUTY SHELF,304SS,48X5.2X4.13

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGJ4WMK6
  • Mfr. Model # 4WMK6
  • UNSPSC # 52171001
  • CATALOGUE PAGE # 1755
  • Shipping Weight 7.34 lbs

Product Details

304 stainless steel. Comes with mounting hardware. Stainless steel utility shelves, with a satin finish. Includes mounting hardware.

Technical Specs

  • Finish Satin
  • Item Utility Shelf
  • Includes Mounting Hardware
  • Material 304 Stainless Steel
  • Number of Shelves 1
  • Mounting Type Exposed Mount
  • Overall Height 4-1/8"
  • Overall Depth 5-13/64"
  • Overall Length 48"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list