Skip Content
HEAVY DUTY SHELF,304SS,36X5.2X4.13 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HEAVY DUTY SHELF,304SS,36X5.2X4.13

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGJ4WMK5
  • Mfr. Model # 4WMK5
  • UNSPSC # 52171001
  • CATALOGUE PAGE # 1755
  • Shipping Weight 5.58 lbs

Product Details

304 stainless steel. Comes with mounting hardware. Stainless steel utility shelves, with a satin finish. Includes mounting hardware.

Technical Specs

  • Height (In.) 4.13
  • Finish Satin
  • Includes Mounting Hardware
  • Item Utility Shelf
  • Length (In.) 36.00
  • Material 304 Stainless Steel
  • Package Quantity 1
  • Mounting Wall
  • Width (In.) 5.20
  • Number of Shelves 1
  • Overall Depth 4-7/8"
  • Mounting Type Exposed Mount
  • Overall Height 4-1/8"
  • Overall Length 36"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list