Skip Content
HEAVY DUTY ROBE HOOK,3 X 3 1/4 IN,S close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HEAVY DUTY ROBE HOOK,3 X 3 1/4 IN,S

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGJ1ECL8
  • Mfr. Model # 1ECL8
  • UNSPSC # 31162604
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.5 lbs

Technical Specs

  • Capacity -
  • Dia. (In.) 3
  • Finish Satin
  • Colour -
  • For Use With -
  • Item Heavy Duty Robe Hook
  • Includes Mounting Screws
  • Material Stainless Steel
  • Package Quantity 1
  • Type Exposed
  • Standards -
  • Hook Size (In.) -
  • Projection (In.) -
  • Wall Opening Size -

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List