HEAVY DUTY RAIN HOOD close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

HEAVY DUTY RAIN HOOD

CONDOR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CDR4ML31
  • Mfr. Model # 4ML31
  • UNSPSC # 46181525
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.3 lbs

Technical Specs

  • Colour Yellow
  • Item Drawstring Rain Hood
  • For Use With 1FAZ2,1FAZ3, 4PCT2, 4T241, 4T242, 4T243, 5T263
  • Size Universal
  • Material Exterior: 100% SBR Rubber Interior: 100% Polyester
  • Seam Style Cemented, Vulcanized
  • Thickness 0.46 mm
  • Attachment Type Snaps

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list