Skip Content
HEAVY DUTY PROPELLER,30 IN,22 PITCH close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HEAVY DUTY PROPELLER,30 IN,22 PITCH

REVCOR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG10W879
  • Mfr. Model # 10W879
  • UNSPSC # 40101603
  • CATALOGUE PAGE # N/A
  • Shipping Weight 9.5 lbs

Technical Specs

  • CFM @ 0.125-In. SP 9222
  • CFM @ 0.000-In. SP 9804
  • Blade Width (In.) 6-3/8
  • CFM @ 0.250-In. SP 8667
  • CFM @ 0.375-In. SP 8106
  • For Use With H Type Taper Lock Bushing
  • CFM @ 0.500-In. SP 7345
  • Item Replacement Propeller
  • Number of Blades 4
  • Pitch (Deg.) 22
  • Type Industrial/Commercial Heavy-Duty
  • Propeller Dia. (In.) 30
  • Required Motor HP 1
  • Max. RPM 1140
  • Rotation CW
  • RPM High 1140
  • Required HP @ Lower RPM 1/4
  • RPM Low 720
  • Blade Material Galvanized
  • Required HP @ Higher RPM 1
  • Blade Height (In.) 2-3/16

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list