Skip Content
HEAVY DUTY PEDESTAL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

HEAVY DUTY PEDESTAL

FROST

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FST909-100
  • Mfr. Model # 909-100
  • UNSPSC # 47121702
  • CATALOGUE PAGE # N/A
  • Shipping Weight 18.0 lbs

Technical Specs

  • Width 6"
  • Item Ash Bin Stand
  • Shape Rectangle
  • Material Stainless Steel
  • Green Environmental Attribute Minimum 25% Post-Consumer Recycled Content

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List