HEAVY DUTY PARKING HOOP YELLOW close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

HEAVY DUTY PARKING HOOP YELLOW

VESTIL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # VESPARK-P38S
  • Mfr. Model # PARK-P38S
  • UNSPSC # 46161532
  • CATALOGUE PAGE # N/A
  • Shipping Weight 12.0 lbs

Technical Specs

  • Colour Yellow
  • Item Heavy-Duty Parking Hoop
  • Includes Internal Lock with (2) Keys
  • Finish Powder Coated
  • Outside Dia. 1-1/2"
  • Material Steel
  • Overall Height 18"
  • Number of Mounting Holes 6
  • Overall Length 34"
  • Locking System Yes
  • Lighted No
  • Mounting Dimension 34" x 12"
  • Net Weight 11 lb.
  • Cap Shape None
  • Bollard Shape Round U- Shape
  • Mounting Surface Concrete
  • Installation Depth 12"
  • Bollard Function Fold Down

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list