Skip Content
HEAVY DUTY PAPER PUNCH,THREE HOLE,B close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

HEAVY DUTY PAPER PUNCH,THREE HOLE,B

OFFICEMATE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG1MLJ8
  • Mfr. Model # 1MLJ8
  • UNSPSC # 44101602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.41 lbs

Technical Specs

  • Material Metal
  • Item Three-Hole Paper Punch
  • Features Built-In Chip Tray
  • Colour Black
  • Hole Dia. 9/32"
  • Sheet Capacity 40

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list