Skip Content
HEAVY DUTY MECHANICAL SCALE,SS PLTF close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HEAVY DUTY MECHANICAL SCALE,SS PLTF

TAYLOR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG14F322
  • Mfr. Model # 14F322
  • UNSPSC # 41111509
  • CATALOGUE PAGE # N/A
  • Shipping Weight 8.65 lbs

Technical Specs

  • Capacity 50 lb.
  • Platform Material Stainless Steel
  • Item Heavy Duty Scale
  • Overall Width 8-3/4"
  • Overall Height 10-5/8"
  • Weighing Surface Width 8-3/4"
  • Weighing Surface Depth 8-3/4"
  • Overall Length 10-1/2"
  • Digital/Mechanical Mechanical
  • Scale Item Platform Bench Scale
  • Housing Material Stainless Steel
  • Washdown No
  • Scale Display Analog Dial
  • Weighing Units kg, lbs.
  • Scale Readability 2 oz.
  • Scale Sub-Category Food Scale

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list