Skip Content
HEAVY DUTY MAGNETIC CATCH,L 4 9/64 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HEAVY DUTY MAGNETIC CATCH,L 4 9/64

SUGATSUNE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4EVN4
  • Mfr. Model # 4EVN4
  • UNSPSC # 31162407
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.46 lbs

Technical Specs

  • Item Heavy Duty Magnetic Catch
  • Pull Force 33 lbs.
  • Adjustable No
  • Locking/Nonlocking Non-locking
  • Catch/Latch Material Steel
  • Catch/Latch Finish Nickel
  • Catch/Latch Width 27/32"
  • Catch/Latch Height 4-9/64"
  • Catch/Latch Type Magnetic
  • Catch/Latch Depth 27/32"
  • Catch/Latch Opening Action Pull

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list