Skip Content
HEAVY-DUTY LP GAS REGULATOR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HEAVY-DUTY LP GAS REGULATOR

MILLER-SMITH EQUIPMENT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SMW40-50-510
  • Mfr. Model # 40-50-510
  • UNSPSC # 23171511
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Product Details

40 series single stage regulators comprise a line of versatile regulators for welding, cutting, heating and other industrial applications. Heavy-duty construction and simplified design provides longer trouble-free operation and high flow capacity. Stainless steel diaphragm works with liquid gases.

Technical Specs

  • Application Construction, Fabrication, Farm and Ranch, Field Maintenance and Repair, Home/Hobby, In-Plant Maintenance and Repair, Manufacturing, Mechanical Contracting, Metal Art/Sculpture, Motorsports (Car, Truck, Bike, Etc.), Pipe Fabrication, Rental, Robotics/Automation, Schools/Training, Scrap/Demolition, Ship/Boat, Welding Projects, Process Piping, Refinery, Petrochemical, Power, Hvac and Water Pipe
  • Includes Nickel-Plated Bonnet, External Relief Valve
  • Item Gas Regulator
  • Gas Service LPG
  • Gauge Size 2-1/2"
  • Gauges Delivery Pressure 60 PSI
  • Overall Length 6"
  • Series 40
  • Body Dia. 3.25"
  • Standards UL Listed
  • Inlet Connection CGA-510
  • Outlet Connection 9/16-18 LH B
  • Delivery 50 PSI
  • Delivery Pressure Range 50 PSI
  • Diaphragm Material Stainless Steel
  • Body Material Brass
  • Stages Single
  • Max. Inlet Pressure 400 psi
  • Regulator Capacity Heavy Duty
  • Regulator Supply Type Cylinder

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list