HEAVY DUTY LMT SWITCH,SIDE ACTUATOR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

HEAVY DUTY LMT SWITCH,SIDE ACTUATOR

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE12T895
  • Mfr. Model # 12T895
  • UNSPSC # 39121501
  • CATALOGUE PAGE # 1315
  • Shipping Weight 1.3 lbs

Technical Specs

  • Item Heavy-Duty Limit Switch
  • Movement CW/CCW
  • NEMA Rating 3, 4, 4X, 6P, 13
  • Operating Force 56.66 in.-oz.
  • Series Dayton
  • Standards UL, CSA, CE
  • Operating Temp. Range -20 - 185 Degrees F
  • IP Rating 67
  • Wiring Entry 1/2"-14 NPT Conduit
  • Electrical Connection Screw Terminals
  • Travel Maximum Pre-Travel N/A, Minimum Over-Travel N/A
  • Actuator Location - Limit Switch Side
  • Boot Sealed Actuator - Limit Switch No
  • Actuator Style - Limit Switch Rotary, No Lever
  • Threaded for Panel Mounting - Limit Switch No
  • Basic Actuator Style - Limit Switch Rotary
  • Contact Form- Switches SPDT
  • Body Width - Limit Switch 1.65"
  • Body Depth - Limit Switch 1.74"
  • Body Style - Limit Switch Standard
  • Body Height - Limit Switch 3.35"
  • Limit Switch Style Heavy Duty Limit Switch
  • AC Contact Rating - Limit Switch 10 A @ 600 V
  • DC Contact Rating - Limit Switch 10 A @ 600 V

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list