Skip Content
HEAVY DUTY LMT SWITCH,SIDE ACTUATOR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HEAVY DUTY LMT SWITCH,SIDE ACTUATOR

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE12T883
  • Mfr. Model # 12T883
  • UNSPSC # 39121501
  • CATALOGUE PAGE # 1315
  • Shipping Weight 1.3 lbs

Technical Specs

  • Item Heavy-Duty Limit Switch
  • Movement Horizontal
  • Operating Force 64.79 oz.
  • NEMA Rating 3, 4, 4X, 6P, 13
  • Operating Temp. Range -20 - 185 Degrees F
  • Series Dayton
  • Standards UL, CSA, CE
  • Electrical Connection Screw Terminals
  • Wiring Entry 1/2"-14 NPT Conduit
  • IP Rating 67
  • Travel Maximum Pre-Travel N/A, Minimum Over-Travel N/A
  • Actuator Location - Limit Switch Side
  • Basic Actuator Style - Limit Switch Plunger
  • Boot Sealed Actuator - Limit Switch No
  • Actuator Style - Limit Switch Plunger, Roller
  • Body Style - Limit Switch Standard
  • Threaded for Panel Mounting - Limit Switch No
  • Contact Form- Switches DPDT
  • Body Width - Limit Switch 1.65"
  • Body Depth - Limit Switch 1.74"
  • AC Contact Rating - Limit Switch 10 A @ 600 V
  • Body Height - Limit Switch 3.35"
  • DC Contact Rating - Limit Switch 10 A @ 600 V
  • Limit Switch Style Heavy Duty Limit Switch

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list