HEAVY DUTY LMT SWITCH,SIDE ACTUATOR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

HEAVY DUTY LMT SWITCH,SIDE ACTUATOR

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE12T842
  • Mfr. Model # 12T842
  • UNSPSC # 39121501
  • CATALOGUE PAGE # 1315
  • Shipping Weight 1.34 lbs

Technical Specs

  • Item Heavy-Duty Limit Switch
  • Movement Horizontal
  • NEMA Rating 3, 4, 4X, 6P, 13
  • Operating Force 64.79 oz.
  • Series Dayton
  • Standards UL, CSA, CE
  • Operating Temp. Range -20 - 185 Degrees F
  • Wiring Entry 1/2"-14 NPT Conduit
  • IP Rating 67
  • Electrical Connection Screw Terminals
  • Travel Maximum Pre-Travel N/A, Minimum Over-Travel N/A
  • Actuator Location - Limit Switch Side
  • Basic Actuator Style - Limit Switch Plunger
  • Actuator Style - Limit Switch Plunger
  • Threaded for Panel Mounting - Limit Switch No
  • Boot Sealed Actuator - Limit Switch No
  • Body Style - Limit Switch Standard
  • Contact Form- Switches DPDT
  • Body Height - Limit Switch 3.35"
  • Body Width - Limit Switch 1.65"
  • Body Depth - Limit Switch 1.74"
  • AC Contact Rating - Limit Switch 10 A @ 600 V
  • Limit Switch Style Heavy Duty Limit Switch
  • DC Contact Rating - Limit Switch 10 A @ 600 V

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list